Motion
VG-P14SBC-500

SYSTEM PLAST
VG-P14SBC-500

CAP, BAR, 1/4", LOW PRO, 500FT, EXTRUDED
MI ITEM #08694750
MFR #VG-P14SBC-500
Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P14SBC-500

CAP, BAR, 1/4", LOW PRO, 500FT, EXTRUDED
MI ITEM #08694750
MFR #VG-P14SBC-500

Mfr description
CAP,BAR,1/4",LOW PRO,500' EXTRUDED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.19/each

Specifications

Dimensions

  • Overall Width
    0.5000 in

Details

  • Color
    White
  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Bar Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)