Motion
VG-687FLEX-1.4-04

SYSTEM PLAST
VG-687FLEX-1.4-04

Flexible Bead & Roller Guide - 1.4000 in Guide Rail, PVC Channel
Mi Item #08694770
MFR #VG-687FLEX-1.4-04
Price$281.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687FLEX-1.4-04

Flexible Bead & Roller Guide - 1.4000 in Guide Rail, PVC Channel
Mi Item #08694770
MFR #VG-687FLEX-1.4-04

Mfr description
SPEED RAIL,FLEX,4' BEAD & ROLLER GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.95/each

Specifications

Dimensions

  • Overall Height
    1.9000 in
  • Rail Size
    1.4000 in

Details

  • Product Line
    Guide Product
  • Profile Type
    Flexible Speedrail
  • Sheath Channel Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)