Motion
VG-JEL-078-125-NS-20

SYSTEM PLAST
VG-JEL-078-125-NS-20

J-LEG, NS, .78"X1/8", 20FT, EXTRUDED GUIDE
Mi Item #08694778
MFR #VG-JEL-078-125-NS-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JEL-078-125-NS-20

J-LEG, NS, .78"X1/8", 20FT, EXTRUDED GUIDE
Mi Item #08694778
MFR #VG-JEL-078-125-NS-20

Mfr description
J-LEG,NS,.78"X1/8",20' EXTRUDED GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.9100 in

Details

  • Color
    Gray
  • Group & Class
    Profiles
  • Material
    Nolu-S
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)