Motion
VG-P18BC-SD-100

SYSTEM PLAST
VG-P18BC-SD-100

BAR CAP, SD, 1/8", 100' EXTRUDED GUIDE,
MI ITEM #08694789
MFR #VG-P18BC-SD-100
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P18BC-SD-100

BAR CAP, SD, 1/8", 100' EXTRUDED GUIDE,
MI ITEM #08694789
MFR #VG-P18BC-SD-100

Mfr description
BAR CAP, SD, 1/8", 100' EXTRUDED GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Length
    100 ft
  • Overall Width
    0.3125 in

Details

  • Color
    Black
  • Material
    Nolu-SD
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Bar Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)