Motion
VG-P18CC-SD-20

SYSTEM PLAST
VG-P18CC-SD-20

JLEG, C-SECTION, SD, 20' EXTRUDED
MI ITEM #08694791
MFR #VG-P18CC-SD-20
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P18CC-SD-20

JLEG, C-SECTION, SD, 20' EXTRUDED
MI ITEM #08694791
MFR #VG-P18CC-SD-20

Mfr description
JLEG, C-SECTION, SD, 20' EXTRUDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Overall Width
    0.7500 in

Details

  • Color
    Black
  • Group & Class
    Profiles
  • Material
    Nolu-SD
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)