Specifications
Details
- Fastener MaterialStainless Steel
- Leveler TypeAdjustable
- SeriesVG-511B
- Socket Style BaseSocket
- Stem MaterialStainless Steel
- Stem Thread3/4-10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)