Specifications
Dimensions
- Overall Width1.0000 in
Details
- ColorDark Gray
- Group & ClassProfiles
- MaterialNolu-SR
- Product LineGuide Products
- Product TypesJ-Legs
- ProfileJ-Leg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)