Specifications
Details
- Fastener MaterialStainless Steel
- Leveler TypeAdjustable
- SeriesSanistar
- Stem MaterialStainless Steel
- Stem Thread3/4-10
- Stem TypeThreaded Stem
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)