Motion
VG-SST-1.25-SR-10

SYSTEM PLAST
VG-SST-1.25-SR-10

Flat Top Conveyor Chain & Modular Plastic Belting Guide Rail - 1.2500 in Width, 10 ft Length, Grey Color
Mi Item #08694840
MFR #VG-SST-1.25-SR-10
Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SST-1.25-SR-10

Flat Top Conveyor Chain & Modular Plastic Belting Guide Rail - 1.2500 in Width, 10 ft Length, Grey Color
Mi Item #08694840
MFR #VG-SST-1.25-SR-10

Mfr description
RAIL,GUIDE,SS,T1.25,SR,10 GUIDE RAIL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.31/each

Specifications

Dimensions

  • Height
    0.8300 in
  • Length
    10 ft
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.0780 in
  • Width
    1.2500 in

Details

  • Color
    Grey
  • Material
    Nolu-SR
  • Maximum Temperature
    140 °F, 60 °C
  • Sheath Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)