Motion
VG-JEL081-125-NS-10

SYSTEM PLAST
VG-JEL081-125-NS-10

JELEG,LIP,NS,15/16X1/8,10' EXTRUDED
Mi Item #08694841
MFR #VG-JEL081-125-NS-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JEL081-125-NS-10

JELEG,LIP,NS,15/16X1/8,10' EXTRUDED
Mi Item #08694841
MFR #VG-JEL081-125-NS-10

Mfr description
JELEG,LIP,NS,15/16X1/8,10' EXTRUDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Overall Width
    23.90 mm

Details

  • Color
    Gray
  • Material
    Nolu-S
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)