Motion
VG-GSWF-1.25-10

SYSTEM PLAST
VG-GSWF-1.25-10

Flat Top Conveyor Chain & Modular Plastic Belting Guide Rail - 1.2500 in Width, 10 ft Length, White Color
Mi Item #08694851
MFR #VG-GSWF-1.25-10
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GSWF-1.25-10

Flat Top Conveyor Chain & Modular Plastic Belting Guide Rail - 1.2500 in Width, 10 ft Length, White Color
Mi Item #08694851
MFR #VG-GSWF-1.25-10

Mfr description
RAIL,GDE,WDE,FLT,1.25,10' GUIDE RAIL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Height
    0.6900 in
  • Length
    10 ft
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.0780 in
  • Width
    1.2500 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Maximum Temperature
    180 °F, 82 °C
  • Sheath Material
    Galvanized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)