Motion
LFG2120LBP-M0595

SYSTEM PLAST
LFG2120LBP-M0595

Straight Running, 595 mm Flight Width, 0.5000 in Chain Pitch
Mi Item #08694946
MFR #LFG2120LBP-M0595
Price$676.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG2120LBP-M0595

Straight Running, 595 mm Flight Width, 0.5000 in Chain Pitch
Mi Item #08694946
MFR #LFG2120LBP-M0595

Mfr description
LFG2120LBP-M0595 MPB-METRIC, 256506
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.88/each

Specifications

Dimensions

  • Chain Or Flight Width  
    595 mm
  • Chain Pitch  
    0.5000 in
  • Weight per Foot
    5.13 lbs

Details

  • Chain Material
    Low Friction Gray
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)