Motion
LFG2120FT-M0085

SYSTEM PLAST
LFG2120FT-M0085

Straight Running, 85 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #08694991
MFR #LFG2120FT-M0085
Your Price$36.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG2120FT-M0085

Straight Running, 85 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #08694991
MFR #LFG2120FT-M0085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.46/each(List $45.58)

Overview

Mfr description
LFG2120FT-M0085 MPB-METRIC, 251400H

Specifications

  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Maximum Working Load
    20000 N-m
  • Weight per Foot
    2.91 lbs
  • Chain Material
    Low Friction Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought