Motion
LFG2120FT-M0595

SYSTEM PLAST
LFG2120FT-M0595

Straight Running, 595 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #08694997
MFR #LFG2120FT-M0595
Your Price$152.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG2120FT-M0595

Straight Running, 595 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #08694997
MFR #LFG2120FT-M0595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.33/each(List $190.41)

Overview

Mfr description
LFG2120FT-M0595 MPB-METRIC, 251406H

Specifications

  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Maximum Working Load
    20000 N-m
  • Weight per Foot
    1.83 lbs
  • Chain Material
    Low Friction Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought