1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
LFG2120FT-M1105
Straight Running, 1105 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #
08695002
MFR #
LFG2120FT-M1105
Price
$344.13
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
SYSTEM PLAST LFG2120FT-M1105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
LFG2120FT-M1105
Straight Running, 1105 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #
08695002
MFR #
LFG2120FT-M1105
Mfr description
LFG2120FT-M1105 MPB-METRIC, 251412H
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$344
.13
/each
Add to Cart
Specifications
Dimensions
Chain Or Flight
Width
1105 mm
Chain
Pitch
0.5000 in
Weight per Foot
1.83 lbs
Details
Chain Material
Low Friction Gray
Component Style
Straight Running
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items