1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
LFW1400
Side Flexing, 2.5800 in Flight Width, 3.2500 in Chain Pitch
MI ITEM #
08695043
MFR #
LFW1400
Price
$44.07
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
SYSTEM PLAST LFW1400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
LFW1400
Side Flexing, 2.5800 in Flight Width, 3.2500 in Chain Pitch
MI ITEM #
08695043
MFR #
LFW1400
Mfr description
LFW1400 SYS CHAIN PLASTIC, 11096
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44
.07
/each
Add to Cart
Specifications
Dimensions
Chain Or Flight
Width
2.5800 in
Chain
Pitch
3.2500 in
Flight Thickness
1.5200 in
Weight per Foot
2.2 lbs
Details
Chain Material
Low Friction White
Chain Type
Table Top Chain
Component Style
Side Flexing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items