Motion
NGE2190FT-K6000

SYSTEM PLAST
NGE2190FT-K6000

Straight Running, 1524 mm Flight Width, 0.7500 in Chain Pitch
Mi Item #08695125
MFR #NGE2190FT-K6000
Price$438.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2190FT-K6000

Straight Running, 1524 mm Flight Width, 0.7500 in Chain Pitch
Mi Item #08695125
MFR #NGE2190FT-K6000

Mfr description
NGE2190FT-K6000 MPB-INCH, AA2501710
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.05/each

Specifications

Dimensions

  • Chain Or Flight Width  
    60.0000 in
  • Chain Pitch  
    0.7500 in
  • Weight per Foot
    9 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)