Motion
NGE1873SS-TAB-K325GS2

SYSTEM PLAST
NGE1873SS-TAB-K325GS2

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #08695158
MFR #NGE1873SS-TAB-K325GS2
Price$229.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE1873SS-TAB-K325GS2

Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #08695158
MFR #NGE1873SS-TAB-K325GS2

Mfr description
NGE1873SS-TAB-K325GS2 SYS CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.76/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    4 mm
  • Weight per Foot
    2.72 lbs

Details

  • Chain Material
    NG evo
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Gray Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)