Motion
NGE2250FT-M0510

SYSTEM PLAST
NGE2250FT-M0510

Straight Running, 510 mm Flight Width, 1.0000 in Chain Pitch
Mi Item #08695185
MFR #NGE2250FT-M0510
Price$119.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2250FT-M0510

Straight Running, 510 mm Flight Width, 1.0000 in Chain Pitch
Mi Item #08695185
MFR #NGE2250FT-M0510

Mfr description
NGE2250FT-M0510 MPB-METRIC, AA2500880
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.92/each

Specifications

Dimensions

  • Chain Or Flight Width  
    510 mm
  • Chain Pitch  
    1.0000 in
  • Maximum Working Load
    25000 N-m
  • Weight per Foot
    1.93 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)