1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
LFG2120FT-M0085VG
Straight Running, 85 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #
08695271
MFR #
LFG2120FT-M0085VG
Your Price
$80.21
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
SYSTEM PLAST LFG2120FT-M0085VG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
LFG2120FT-M0085VG
Straight Running, 85 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #
08695271
MFR #
LFG2120FT-M0085VG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$80.21
/each
(List
$100.27
)
Qty
Add to Cart
Overview
Mfr description
LFG2120FT-M0085VG MPB-METRIC, 254700
Specifications
Component Style
Straight Running
Chain Or Flight Width
85 mm
Chain Pitch
0.5000 in
Weight per Foot
0.59 lbs
Chain Material
Low Friction Gray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data