Motion
2256-12S25M-DMS

SYSTEM PLAST
2256-12S25M-DMS

Machined Split Sprocket, 12 Teeth, 25 mm Bore Dia., 3.8640 in Pitch Dia.
Mi Item #08695385
MFR #2256-12S25M-DMS
Price$225.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
2256-12S25M-DMS

Machined Split Sprocket, 12 Teeth, 25 mm Bore Dia., 3.8640 in Pitch Dia.
Mi Item #08695385
MFR #2256-12S25M-DMS

Mfr description
2256-12S25M-DMS MPB MOLDED SPROCKETS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.98/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    100 mm
  • Pitch Diameter  
    3.8640 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    12
  • Sprocket Type
    Machined Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)