Motion
815-21R30M-DS

SYSTEM PLAST
815-21R30M-DS

Molded Split Sprocket, 21 Teeth, 30 mm Bore Dia., 5.0313 in Pitch Dia.
Mi Item #08695397
MFR #815-21R30M-DS
Price$190.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
815-21R30M-DS

Molded Split Sprocket, 21 Teeth, 30 mm Bore Dia., 5.0313 in Pitch Dia.
Mi Item #08695397
MFR #815-21R30M-DS

Mfr description
815-21R30M-DS TWO PIECE MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.79/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    129 mm
  • Pitch Diameter  
    5.0313 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    21
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)