Motion
MY1B10G-200H-M9PM

SMC CORP OF AMERICA
MY1B10G-200H-M9PM

MY1 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #08695573
MFR #MY1B10G-200H-M9PM
Price$432.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B10G-200H-M9PM

MY1 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #08695573
MFR #MY1B10G-200H-M9PM

Mfr description
MY1B10G-200H-M9PM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    200 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-200H-M9PM
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    1 m
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Adjustment Bolt, Auto Switch, High Load Shock Absorber
  • Piping Type
    Centralized piping type
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)