Specifications
Dimensions
- Overall Length127 mm
- Overall Width127 mm
Details
- Country of OriginJP
- Harmonization Code8482105056
- Manufacturer Upc Number029176816062
- Measurement StandardMetric
- Product TypeMast Guide Bearings
- UPC_NO029176816062
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)