Motion
02-355120
EPV16-A-16-12D-W-13 PROPORTIONAL VALVE
MI ITEM #08695939
MFR #02-355120
Price$1,473.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-A-16-12D-W-13 PROPORTIONAL VALVE
MI ITEM #08695939
MFR #02-355120

Mfr description
EPV16-A-16-12D-W-13 PROPORTIONAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.32/each

Specifications

Dimensions

  • Overall Height
    1.71 in
  • Overall Width
    1.71 in

Details

  • Coil Termination
    Flying Lead
  • Diode
    No
  • Flow Direction
    Nose in-Side out
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    50 cc/min at 140 bar
  • Manufacturer Catalog Number
    02-355120
  • Maximum Flow Rate
    160 L/min
  • Maximum Operating Pressure
    280 bar
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    15/13/11
  • Seal Material
    Buna-N
  • Style
    Normally Closed
  • Supply Voltage
    12 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)