Motion
231901211000000

THK AMERICA INC
231901211000000

Housed Bushing - Ball Bushing, Shaft Diameter: 12 mm, Outside Diameter: 21 mm
Mi Item #08696049
MFR #231901211000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
231901211000000

Housed Bushing - Ball Bushing, Shaft Diameter: 12 mm, Outside Diameter: 21 mm
Mi Item #08696049
MFR #231901211000000

Mfr description
LMF12MUU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    21 mm
  • Overall Length
    30 mm
  • Shaft Diameter
    12 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Mounting Type
    Round Flange
  • Resistance Features
    Corrosion Resistant
  • Series
    LMF-M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)