Motion
DSBC-125-100-PPSA-N3

FESTO CORPORATION
DSBC-125-100-PPSA-N3

100 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #08696240
MFR #DSBC-125-100-PPSA-N3
Price$687.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-125-100-PPSA-N3

100 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #08696240
MFR #DSBC-125-100-PPSA-N3

Mfr description
1804665 DSBC-125-100-PPSA-N3 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.18/each

Specifications

Dimensions

  • Stroke
    100 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Tie Rod Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)