Motion
48-22-9404

MILWAUKEE TOOL
48-22-9404

1/4 in Drive Size
Mi Item #08696682
MFR #48-22-9404
Price$110.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9404

1/4 in Drive Size
Mi Item #08696682
MFR #48-22-9404

Mfr description
48-22-9404 1/4" DR SAE SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.41/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Number Of Pieces
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)