Motion
48-22-9508

MILWAUKEE TOOL
48-22-9508

3/8 in Drive Size
Mi Item #08696686
MFR #48-22-9508
Price$193.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9508

3/8 in Drive Size
Mi Item #08696686
MFR #48-22-9508

Mfr description
48-22-9508 3/8" DR MET SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.01/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Number Of Pieces
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)