Motion
MT0715311
Mechanic Drill Bit - 3/16 in Drill, 1-7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08696936
MFR #MT0715311
Price$3.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 3/16 in Drill, 1-7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08696936
MFR #MT0715311

Mfr description
15311 1383 AMBORE 3/16" MECH LGTH DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.57/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Drill Bit Size
    3/16 in
  • Flute Length
    1-7/8 in
  • Overall Length
    3.0000 in, 76.20 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round w/3 Flats
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)