Motion
FR410B
Electric Diaphragm Pump - 12V DC, 15 psi, 1 NPT Suction/Discharge, Buna-N Fluid Section, Polypropylene Center, 13 gpm Max Flow
MI ITEM #08697147
MFR #FR410B
Price$1,520.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Diaphragm Pump - 12V DC, 15 psi, 1 NPT Suction/Discharge, Buna-N Fluid Section, Polypropylene Center, 13 gpm Max Flow
MI ITEM #08697147
MFR #FR410B

Mfr description
FR410B 12V DC DIAPHRAGM PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.82/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in NPT
  • Pump Tube Length
    23 to 40 in

Details

  • Center Section Material
    Polypropylene
  • Diaphragm Material
    Filcon
  • Fluid Connections
    1 NPT
  • Max Pressure
    15 psi
  • Maximum Flow Rate
    13 gpm
  • O Ring Material
    Fluorocarbon
  • Supporting Product Brochure
  • Type Design
    EODD Non-Metallic
  • Wetted Materials
    Buna-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)