Motion
99-1-9626-10

BOB DALE GLOVES
99-1-9626-10

Cut Resistant Glove - Size 10, ANSI Cut Level A6
MI ITEM #08697265
MFR #99-1-9626-10
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9626-10

Cut Resistant Glove - Size 10, ANSI Cut Level A6
MI ITEM #08697265
MFR #99-1-9626-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.91/each

Specifications

Dimensions

  • Glove Size
    10

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    4
  • Manufacturer Product Page
  • UPC_NO
    063344394433

Overview

Mfr description
99-1-9626-10 XL CUT RESISTANT GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought