Specifications
Dimensions
- Glove Size9
Details
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Cut Resistance LevelA6
- Ansi Isea Puncture Resistance Level4
- Manufacturer Product Page
- UPC_NO063344394426
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)