Motion
99-1-9626-8

BOB DALE GLOVES
99-1-9626-8

Cut Resistant Glove - Size 8, ANSI Cut Level A6
MI ITEM #08697267
MFR #99-1-9626-8
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9626-8

Cut Resistant Glove - Size 8, ANSI Cut Level A6
MI ITEM #08697267
MFR #99-1-9626-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.91/each

Specifications

Dimensions

  • Glove Size
    8

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    4
  • Manufacturer Product Page
  • UPC_NO
    063344394419

Overview

Mfr description
99-1-9626-8 M CUT RESISTANT GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought