Motion
205853

ANSELL
205853

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
MI ITEM #08697426
MFR #205853
Price$8.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205853

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
MI ITEM #08697426
MFR #205853

Mfr description
205853 ACTIVARMR 27602 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.7 to 10.2300 in, 246 to 260.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Silicone-Free
  • Application
    Handling metal sheets and panels, Metalworking and assembly operations, Press injection molding, Seizing and finishing structural parts, Fixing clipping parts and wire harnesses, connecting devices, Assembly and inspection of components
  • Back Material
    Cotton & Cotton Blend
  • Coating Material
    Nitrile
  • Color
    Blue
  • Description
    Heavy-duty work gloves, designed for the safe handling of rough and abrasive materials
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4121 B
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Liner Material
    Cotton
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    27-602
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Abrasion, Oil, Grease
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 27-602
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)