Motion
205862

ANSELL
205862

Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Nitrile Material
MI ITEM #08697427
MFR #205862
Price$8.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205862

Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Nitrile Material
MI ITEM #08697427
MFR #205862

Mfr description
205862 ACTIVARMR 27602 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9.7 to 10.2300 in, 246 to 260.00 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Silicone-Free
  • Application
    Automotive, Machinery and Equipment, Metal fabrication
  • Back Material
    Cotton jersey
  • Coating Material
    Nitrile
  • Color
    Blue
  • Description
    Heavy-duty work gloves, designed for the safe handling of rough and abrasive materials
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4121 B
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Material
    Cotton
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    27-602
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Abrasion, Oil, Grease
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 27-602
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)