Motion
206717

ANSELL
206717

Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Nitrile Material
MI ITEM #08697447
MFR #206717
Price$79.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
206717

Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Nitrile Material
MI ITEM #08697447
MFR #206717

Mfr description
206717 VIBRAGUARD 07112 LEFT HAND SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.29/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.52 to 11.2200 in, 242 to 285.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Silicone-Free, Washable
  • Application
    Metalworking and assembly operations, Handling metal sheets and panels, Handling rough machined metal parts, Handling materials with sharp or rough edges
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Description
    Nitrile-coated anti-vibration work gloves, minimizing the effects of harsh vibrations
  • Description Keyword
    Anti Vibration
  • Duty Type
    Heavy Duty
  • EN388
    3221 B
  • Finger Coverage
    Full Finger
  • Hand Type
    Left Hand
  • Industry Use
    Agriculture, Automotive, Automotive Aftermarket, Energy, Metal fabrication
  • Laundering Capability
    Machine Washable
  • Manufacturer Catalog Number
    07-112
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Anti-Vibration
  • Product Line
    Activarmr
  • Protection Type
    Vibration, Abrasion
  • Series
    ActivArmr 07-112
  • Standards Met
    EN 388, EN ISO 21420, 2020 , Reach Compliant
  • Type
    Anti-Vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)