Motion
216139

ANSELL
216139

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
Mi Item #08697452
MFR #216139
Price$26.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
216139

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
Mi Item #08697452
MFR #216139

Mfr description
216139 ACTIVARMR 28350 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.77/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    10.07 to 10.9000 in, 256 to 277.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Category II, Reach Compliant
  • Application
    Handling metal sheets and panels, Handling parts with sharp and rough edges, Welding, bonding, riveting, Handling structural and body components, Inspection, selecting, checking parts
  • Coating Material
    Nitrile
  • Cut
    Cut Resistant
  • Description
    DuPont Kevlar-reinforced industrial gloves, for comfortable, flexible hand protection
  • Description Keyword
    Coated
  • Duty Type
    Heavy Duty
  • EN388
    3 X21B
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    28-350
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Cut, Abrasion
  • Series
    ActivArmr 28-350
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)