Motion
243406

ANSELL
243406

General Purpose Work Glove - XL or Size 10 Size, Knit Wrist Cuff, Kevlar Material
MI ITEM #08697512
MFR #243406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
243406

General Purpose Work Glove - XL or Size 10 Size, Knit Wrist Cuff, Kevlar Material
MI ITEM #08697512
MFR #243406

Mfr description
243406 ACTIVARMR 43113 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.99 to 14.5600 in, 330 to 370.00 mm
  • Men'S Size
    10
  • Size
    10
  • Women's Size
    10

Details

  • Additional Details
    Flame-Resistant, Knit Wrist
  • Application
    Rubber processing, Vulcanizing, Calendering, Removing products from autoclaves, Handling hot glass, Handling hot metal castings, Demoulding rubber tyres
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A5
  • Description
    Heat- and cut-resistant gloves, granting wearers complete hand and wrist protection
  • Description Keyword
    Heat Resistant
  • EN388
    43421 X
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Machinery and Equipment
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    43-113
  • Material
    Kevlar
  • Material Type
    General Purpose Gloves
  • Palm Features
    Uncoated
  • Product Line
    Activarmr
  • Protection Type
    Heat, Cut, Flame
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 43-113
  • Standards Met
    ANSI/ISEA 105-2024, EN ISO E, EN 388, EN 407
  • Supported Or Unsupported
    Supported
  • Type
    Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)