Specifications
Dimensions
- Length20 cm, 8.0000 in
Details
- Product TypeProtective Sleeves
- TypeProtective Sleeve
Overview
Mfr description
104288 HYFLEX 70128 SIZE 8, 0
- Kevlar para-aramid short fibers: Assured comfort and cut resistance;Heat-resistant design: Contact heat protection up to 100°C/212 °F;Various length options: For protective sleeves to suit all arms