Motion
74-048/6

ANSELL
74-048/6

Hyflex® Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Uncoated
Mi Item #08697519
MFR #74-048/6
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
74-048/6

Hyflex® Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Uncoated
Mi Item #08697519
MFR #74-048/6

Mfr description
245311 HYFLEX 74048 GREY SIZE 6, 0
  • Tuff-Cuff;Anti-shrink cuff;Food Safe;Latex Free;Silicone Free;Touchscreen Compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    9.2500 to 12.0000 in, 235 to 305 mm
  • Men'S Size
    6
  • Mens Numeric Size
    6
  • Size
    6
  • Women's Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    Beef processing, Fruit Processing, Pork processing, Poultry Processing, Seafood processing, Vegetable processing
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Knitted - Uncoated
  • Cuff Type
    Tuff-Cuff™
  • Description
    Heavyweight, cut-resistant safety gloves ensuring excellent personal protection
  • Description Keyword
    Uncoated
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    X
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN 388:2003 454X
  • Features
    Anti-shrink cuff, Food Safe, Latex Free, Silicone Free, Touchscreen Compatible, Tuff-Cuff
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A6
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Liner/Shell Material
    Dyneema®
  • Manufacturer Catalog Number
    74-048/6
  • Material
    Dyneema
  • Material Type
    Dyneema
  • Other Standards Met
    EN 420:2003 + A1:2009
  • Product Line
    HyFlex
  • Product Types
    Knitted - Uncoated
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    HyFlex
  • Silicone Content
    No
  • Standards Met
    ANSI/ISEA 105-2024 A6, EN 388:2003 454X, EN 388:2016 4X2XF, EN 420:2003 + A1:2009
  • Toxicity Type
    Latex Free
  • Type
    Knitted - Uncoated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)