Overview
Mfr description
245412 HYFLEX 74048 WHITE SIZE 11, 0
- Excellent levels of Cut protection ANSI Level 5
- Incorporates Tuff-Cuff™ anti-shrink cuff construction
- Excellent Protection in Food processing applications
- Good for most knife-hand and some offhand applications
- Available in White & Grey
Specifications
- Glove Size2X-Large
- Cuff TypeTuff-Cuff™
- ColorGray
- Ansi Isea Abrasion Resistance LevelA3
- Description KeywordUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data