Motion
365772

ANSELL
365772

Disposable Non-sterile Cleanroom Glove - XXL Size, Nitrile, Fingertip Textured Surface, Powder-Free, White Color
Mi Item #08697599
MFR #365772
Price$79.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
365772

Disposable Non-sterile Cleanroom Glove - XXL Size, Nitrile, Fingertip Textured Surface, Powder-Free, White Color
Mi Item #08697599
MFR #365772

Mfr description
365772 NITRILITE 93401 SIZE XXL (10,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.11/each

Specifications

Dimensions

  • Finger Thickness
    6.3 mil
  • Glove Size
    XXL
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    4.3 mil

Details

  • Application
    Assembly Of Parts, Blending, Clean Room Cleaning and Preparing, Compounding Solids and Liquids, Loading Centrifuges and Chromatography Columns, Spill Or Leakage Cleanup, Transferring Liquids and Solids, Weighing and Dispensing Of Solid and Liquid Raw Materials
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • Description Keyword
    Cleanroom
  • Grade
    Industrial
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    93-401
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Nitrilite
  • Product Types
    Glove
  • Standards Met
    Category III, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)