Motion
385727

ANSELL
385727

Diposable Chemical-Resistant Gloves - X-Small Size, Neoprene, Green Color
MI ITEM #08697603
MFR #385727
Your Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
385727

Diposable Chemical-Resistant Gloves - X-Small Size, Neoprene, Green Color
MI ITEM #08697603
MFR #385727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.10/each(List $49.57)

Overview

Mfr description
385727 MICROFLEX NEOTOUCH 25101 XS

Specifications

  • Glove Size
    X-Small
  • Material
    Neoprene
  • Color
    Green
  • Latex Free
    Yes
  • Food Grade
    No
  • Finger Thickness
    6.3 mil
  • Palm Thickness - Imperial
    5.1 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text