Motion
950103

ANSELL
950103

Apron - Polyvinyl Chloride Material, White Color, 49.0000 in Long, Chemical Resistant
Mi Item #08697631
MFR #950103
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950103

Apron - Polyvinyl Chloride Material, White Color, 49.0000 in Long, Chemical Resistant
Mi Item #08697631
MFR #950103

Mfr description
950103 ANSELL CLOTHING 56101 PVC-50W
  • 18 mil die-cut PVC fabric: Chemical splash, puncture, and abrasion resistance
  • Adjustable 48-inch ties and sealed grommets: Simple, easy adjustment
  • Vinyl construction: For personal protection that is both flexible and durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Length
    49.0000 in
  • Material Thickness
    18 mil

Details

  • Color
    White
  • Features
    18 mil die-cut PVC fabric: Chemical splash, puncture, and abrasion resistance, Adjustable 48-inch ties and sealed grommets: Simple, easy adjustment, Vinyl construction: For personal protection that is both flexible and durable
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyvinyl Chloride
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)