Motion
951922

ANSELL
951922

Apron - Polyurethane Material, White Color, 45.0000 in Long, Chemical Resistant
Mi Item #08697650
MFR #951922
Price$35.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
951922

Apron - Polyurethane Material, White Color, 45.0000 in Long, Chemical Resistant
Mi Item #08697650
MFR #951922

Mfr description
951922 ALPHATEC 56800 APRON SIZE 45, 0
  • Enduro2000 polyurethane: Chemical splash, tear, oil, and abrasion resistance
  • Dielectrically sealed neck and waist straps: Enhanced fit and cleanliness
  • Non-corrosive, non-absorbent buckle: Greater adjustability around the neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.23/each

Specifications

Dimensions

  • Length
    45.0000 in
  • Material Thickness
    8 to 9 mil

Details

  • Color
    White
  • Features
    Dielectrically sealed neck and waist straps: Enhanced fit and cleanliness, Enduro2000 polyurethane: Chemical splash, tear, oil, and abrasion resistance, Non-corrosive, non-absorbent buckle: Greater adjustability around the neck
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)