1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
952042
Protective Sleeve - 18.1000 in, 460 mm Long
MI ITEM #
08697654
MFR #
952042
Price
$2.58
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
ANSELL 952042
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
952042
Protective Sleeve - 18.1000 in, 460 mm Long
MI ITEM #
08697654
MFR #
952042
Mfr description
952042 ANSELL CLOTHING 59005 VSB-HS-C
Superior flexibility: For light-duty chemical-resistant arm sleeves;Completely heat-sealed: Optimized safety levels;Excellent mechanical resistance: Superb arm protection
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.58
/pr
Add to Cart
Specifications
Dimensions
Length
18.1000 in, 460 mm
Details
Product Type
Protective Sleeves
Type
Protective Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items