Overview
Mfr description
206035 HYFLEX 11800 VEND PACK SIZE 11, 0
- Our legendary first-to-market foam coating provides more breathability that extends workers comfort. The foam nitrile coating promotes better grip allowing the worker to perform tactile tasks with ease
- Tailored fit at the base of the pinky finger better matches natural hand contours
- Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skinfriendly by the Oeko-Tex testing & certification system
- No transfer of silicone contaminants to metal parts prior to painting
- Also available in vend pack
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorGrey, White
- Coating MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data