Motion
206036

ANSELL
206036

206036
MI ITEM #08697756
MFR #206036
List Price$9.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
206036

206036
MI ITEM #08697756
MFR #206036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.57/pr for your price

Overview

Mfr description
206036 HYFLEX 11801 VEND PACK SIZE 6,0

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Color
    Black, Grey
  • Coating Material
    Foam Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought