Motion
206038

ANSELL
206038

206038
MI ITEM #08697757
MFR #206038
Your Price$8.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
206038

206038
MI ITEM #08697757
MFR #206038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.33/pr(List $9.57)

Overview

Mfr description
206038 HYFLEX 11801 VEND PACK SIZE 8,0

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Color
    Black, Grey
  • Coating Material
    Foam Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought